Panduit PLT10LH-L 34.30 L x 0.30 in. W Pan Ty® Natural Nylon Plenum Rated Light Heavy Cable Ties (50) | Graybar Store
Panduit - 34.30 L x 0.30 in. W Pan Ty® Natural Nylon Plenum Rated Light Heavy Cable Ties (50) - PLT10LH-L
+ / - Hover over image to Zoom
Other Views

    34.30 L x 0.30 in. W Pan Ty® Natural Nylon Plenum Rated Light Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: PLT10LH-L
    SKU: 90014577
    $90.85
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:34.30 in.
    Bundle Diameter (Inches):10.31
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT10LH-L
    • Color Natural
    • Bundle Diameter (Inches) 10.31
    • Length 34.30 in.
    Product Overview:
    Pan Ty® natural nylon 34.30 L x 0.30 in. W light heavy cable ties. Tensile strength 120 lb. Max. bundle diameter 10.31 in. Package of 50.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC