Edwards Signaling 340A-N5 340A Series Round Vibrating Buzzer | Graybar Store
Edwards Signaling - 340A Series Round Vibrating Buzzer - 340A-N5
+ / - Hover over image to Zoom
Other Views

    340A Series Round Vibrating Buzzer

    Manufacturer: Edwards Signaling
    Manufacturer #: 340A-N5
    SKU: 88085910
    $129.26
    Checking Pricing
         
    Voltage Rating:120V
    Amperage:0.5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 340A-N5
    • Color Grey
    • Amperage 0.5
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibrating buzzer 120 VAC grey with .5 Amp.