Edwards Signaling 340A-G5 340A Series Round Vibrating Buzzer | Graybar Store
Edwards Signaling - 340A Series Round Vibrating Buzzer - 340A-G5
+ / - Hover over image to Zoom
Other Views

    340A Series Round Vibrating Buzzer

    Manufacturer: Edwards Signaling
    Manufacturer #: 340A-G5
    SKU: 88085909
    $129.26
    Checking Pricing
         
    Voltage Rating:24V
    Amperage:0.25
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 340A-G5
    • Color Grey
    • Amperage 0.25
    • Voltage Rating 24V
    • Country of Origin US - USA
    Product Overview:
    Vibrating buzzer 24 VAC grey with .25 Amp.