Edwards Signaling 340A Series Round Vibrating Buzzer | Graybar Store
Edwards Signaling - 340A Series Round Vibrating Buzzer
+ / - Hover over image to Zoom
Other Views

    340A Series Round Vibrating Buzzer

    Manufacturer: Edwards Signaling
         

    Edwards 340A Series round vibrating buzzer has heat flowed epoxy finish to offer superior corrosion resistance. It comes with a universal adaptaplate to offer easy and convenient surface or electrical box mounting

    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Amperage
    Color
    Price
    340A-G5
    88085909
    24V
    0.25
    Grey
    $
    129
    .26
    /
    EA
    88085909
    Voltage Rating
    24V
    Amperage
    0.25
    Color
    Grey
    $
    129
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340A-N5
    88085910
    120V
    0.5
    Grey
    $
    129
    .26
    /
    EA
    88085910
    Voltage Rating
    120V
    Amperage
    0.5
    Color
    Grey
    $
    129
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085909 SKU, 88085909 ANALYTICS...
    Color
    Grey
    Price
    $
    129
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085910 SKU, 88085910 ANALYTICS...
    Color
    Grey
    Price
    $
    129
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available