Edwards Signaling 340-4N5 340 Series Vibrating Bells | Graybar Store
Edwards Signaling - 340 Series Vibrating Bells - 340-4N5
+ / - Hover over image to Zoom
Other Views

    340 Series Vibrating Bells

    Manufacturer: Edwards Signaling
    Manufacturer #: 340-4N5
    SKU: 88085903
    $116.33
    Checking Pricing
         
    Voltage Rating:120V
    Amperage:0.062
    Kit Includes:Mounting Hardware
    Size (Inches):4 Inch Dia.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 340-4N5
    • Color Grey
    • Amperage 0.062
    • Kit Includes Mounting Hardware
    • Size (Inches) 4 Inch Dia.
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    341 Series vibrating bell, 120V AC.
    • Completely assembled with all hardware supplied
    • Die cast housing
    • Corrosion resistant heat flowed epoxy finish
    • Mount directly on surface or electrical box
    • Optional flush mount grille and wall box available separately
    • Full cast grids available for 4 inch bells
    • Self-compensating solenoid plunger
    • FM approved (AC Bells only)