Edwards Signaling 340 Series Vibrating Bells | Graybar Store
Edwards Signaling - 340 Series Vibrating Bells
+ / - Hover over image to Zoom
Other Views

    340 Series Vibrating Bells

    Manufacturer: Edwards Signaling
         

    Edwards 340 Series vibrating bells produce a long, continuous ringing sound.

    The striker continues to strike the gong in rapid-fire as long as current is applied. Specified for timing, scheduling, paging and general alarm applications.
    See More >>
    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Amperage
    Kit Includes
    Size (Inches)
    Color
    Price
    340-4G5
    88085902
    24V
    0.310
    Mounting Hardware
    4 Inch Dia.
    Grey
    $
    134
    .68
    /
    EA
    88085902
    Voltage Rating
    24V
    Amperage
    0.310
    Kit Includes
    Mounting Hardware
    Size (Inches)
    4 Inch Dia.
    Color
    Grey
    $
    134
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340-4N5
    88085903
    120V
    0.062
    Mounting Hardware
    4 Inch Dia.
    Grey
    $
    116
    .33
    /
    EA
    88085903
    Voltage Rating
    120V
    Amperage
    0.062
    Kit Includes
    Mounting Hardware
    Size (Inches)
    4 Inch Dia.
    Color
    Grey
    $
    116
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340-10N5
    88085899
    120V
    0.7
    Mounting Hardware
    10 Inch Dia.
    Grey
    $
    166
    .26
    /
    EA
    88085899
    Voltage Rating
    120V
    Amperage
    0.7
    Kit Includes
    Mounting Hardware
    Size (Inches)
    10 Inch Dia.
    Color
    Grey
    $
    166
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340-10G5
    88085898
    24V
    0.35
    Mounting Hardware
    10 Inch Dia.
    Grey
    $
    171
    .71
    /
    EA
    88085898
    Voltage Rating
    24V
    Amperage
    0.35
    Kit Includes
    Mounting Hardware
    Size (Inches)
    10 Inch Dia.
    Color
    Grey
    $
    171
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340-6G5
    88085906
    24V
    0.35
    Mounting Hardware
    6 Inch Dia.
    Grey
    $
    145
    .95
    /
    EA
    88085906
    Voltage Rating
    24V
    Amperage
    0.35
    Kit Includes
    Mounting Hardware
    Size (Inches)
    6 Inch Dia.
    Color
    Grey
    $
    145
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    340-6N5
    88085907
    120V
    0.7
    Mounting Hardware
    6 Inch Dia.
    Grey
    $
    138
    .56
    /
    EA
    88085907
    Voltage Rating
    120V
    Amperage
    0.7
    Kit Includes
    Mounting Hardware
    Size (Inches)
    6 Inch Dia.
    Color
    Grey
    $
    138
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085902 SKU, 88085902 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    4 Inch Dia.
    Color
    Grey
    Price
    $
    134
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085903 SKU, 88085903 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    4 Inch Dia.
    Color
    Grey
    Price
    $
    116
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085899 SKU, 88085899 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    10 Inch Dia.
    Color
    Grey
    Price
    $
    166
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085898 SKU, 88085898 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    10 Inch Dia.
    Color
    Grey
    Price
    $
    171
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085906 SKU, 88085906 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    6 Inch Dia.
    Color
    Grey
    Price
    $
    145
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88085907 SKU, 88085907 ANALYTICS...
    Kit Includes
    Mounting Hardware
    Size (Inches)
    6 Inch Dia.
    Color
    Grey
    Price
    $
    138
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available