Brady 34 SERIES Number & Letter Card | Graybar Store
Brady - 34 SERIES Number & Letter Card
+ / - Hover over image to Zoom
Other Views

    34 SERIES Number & Letter Card

    Manufacturer: Brady
         

    • Manufacturer Brady
    • Materials Vinyl
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Legend
    Width (Inches)
    Price
    3430-N
    88038160
    7/8 W x 1-1/2 H
    Black on Yellow
    N
    0.875
    $
    3
    .25
    /
    EA
    88038160
    Dimensions (Inches)
    7/8 W x 1-1/2 H
    Color
    Black on Yellow
    Legend
    N
    Width (Inches)
    0.875
    $
    3
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3420-B
    88038105
    9/16 W x 3/4 H
    Black on Yellow
    B
    0.5625
    $
    3
    .25
    /
    EA
    88038105
    Dimensions (Inches)
    9/16 W x 3/4 H
    Color
    Black on Yellow
    Legend
    B
    Width (Inches)
    0.5625
    $
    3
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3420-C
    88038106
    9/16 W x 3/4 H
    Black on Yellow
    C
    0.5625
    $
    3
    .25
    /
    EA
    88038106
    Dimensions (Inches)
    9/16 W x 3/4 H
    Color
    Black on Yellow
    Legend
    C
    Width (Inches)
    0.5625
    $
    3
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88038160 SKU, 88038160 ANALYTICS...
    Legend
    N
    Width (Inches)
    0.875
    Price
    $
    3
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88038105 SKU, 88038105 ANALYTICS...
    Legend
    B
    Width (Inches)
    0.5625
    Price
    $
    3
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88038106 SKU, 88038106 ANALYTICS...
    Legend
    C
    Width (Inches)
    0.5625
    Price
    $
    3
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available