Wiremold (Legrand) AL3300B-10 3300 series Raceway Base, 10 foot | Graybar Store
Wiremold (Legrand) - 3300 series Raceway Base, 10 foot - AL3300B-10
+ / - Hover over image to Zoom
Other Views

    3300 series Raceway Base, 10 foot

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3300B-10
    SKU: 25672545
    $96.10
    Checking Pricing
         
    Length:10 ft.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3300B-10
    • Length 10 ft.
    • Material Finish Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum 10 ft. raceway base.