GE Lighting F25T12/CW/33 6PK 33 in. Cool White Lamp | Graybar Store
GE Lighting - 33 in. Cool White Lamp - F25T12/CW/33 6PK
+ / - Hover over image to Zoom
Other Views

    33 in. Cool White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F25T12/CW/33 6PK
    SKU: 88111716
    $11.69
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:25
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:38201
    Initial/Mean Lumens:1860/1675
    Length:33 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T12/CW/33 6PK
    • Alternate Manufacturer Part No. 38201
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1860/1675
    Product Overview:
    GE garage & basement 25 watt 33 in. T12 1-pack.