Lithonia Lighting PT2U MV 32W Parabolic Troffer | Graybar Store
Lithonia Lighting - 32W Parabolic Troffer - PT2U MV
+ / - Hover over image to Zoom
Other Views

    32W Parabolic Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: PT2U MV
    SKU: 25229089
    $90.14
    Checking Pricing
         
    No. of Lamps:2
    Fixture Size (feet):2x2
    Lamp Watts:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PT2U MV
    • Brand Contractor Select
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Series Parabolic
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed static 2x2 parabolic troffer 120/277V for use with (2) 32W T8 U-lamps.
    • ≤ 10% THD
    • 9 Cell
    • For use in open area applications where optical control, visual comfort and light cut-off are important
    • Design optimized for use with T8 lamps and low-profile electronic ballasts
    • UL Listed