Lithonia Lighting Contractor Select Troffer, Parabolic Series, Fluorescent, 120/277 | Graybar Store
Lithonia Lighting - Contractor Select Troffer, Parabolic Series, Fluorescent, 120/277
+ / - Hover over image to Zoom
Other Views

    Contractor Select Troffer, Parabolic Series, Fluorescent, 120/277

    Manufacturer: Lithonia Lighting
         

    Recessed parabolic troffers are designed for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important.

    • ≤ 10% THD
    • For use in open area applications where optical control, visual comfort and light cut-off are important
    • Design optimized for use with T8 lamps and low-profile electronic ballasts
    • UL Listed
    See More >>
    • Manufacturer Lithonia Lighting
    • Brand Contractor Select
    • Lamp Type Fluorescent
    • Series Parabolic
    • Voltage 120/277
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Fixture Size (feet)
    Lamp Watts
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Ballast Type
    Color Temperature (Kelvin)
    Price
    PT3 MV
    25229088
    3
    2x4
    32
    $
    88
    .35
    /
    EA
    25229088
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Lamp Watts
    32
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Ballast Type
    Color Temperature (Kelvin)
    $
    88
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT2U MV
    25229089
    2
    2x2
    32
    $
    90
    .14
    /
    EA
    25229089
    No. of Lamps
    2
    Fixture Size (feet)
    2x2
    Lamp Watts
    32
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Ballast Type
    Color Temperature (Kelvin)
    $
    90
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PAR3-2U
    25061407
    2
    2 x 2
    32 W
    1
    Open Area Applications And Electronic Offices Where Optical Control; Visual Comfort And Light Cut-Off Are Important
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    $
    97
    .18
    /
    EA
    25061407
    No. of Lamps
    2
    Fixture Size (feet)
    2 x 2
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Visual Comfort And Light Cut-Off Are Important
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    $
    97
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT2UA MV
    25231849
    2
    2 x 2 ft
    32 W
    1
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    $
    69
    .65
    /
    EA
    25231849
    No. of Lamps
    2
    Fixture Size (feet)
    2 x 2 ft
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    $
    69
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT3 2MV
    25229091
    3
    2 x 4 ft
    32 W
    2
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    $
    96
    .61
    /
    EA
    25229091
    No. of Lamps
    3
    Fixture Size (feet)
    2 x 4 ft
    Lamp Watts
    32 W
    No. of Ballasts
    2
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    $
    96
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT3A MV
    25229090
    3
    2 x 4 ft
    32 W
    1
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    $
    77
    .10
    /
    EA
    25229090
    No. of Lamps
    3
    Fixture Size (feet)
    2 x 4 ft
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    $
    77
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PAR3
    22073238
    3
    2 x 4 ft
    32 W
    1
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    $
    77
    .64
    /
    EA
    22073238
    No. of Lamps
    3
    Fixture Size (feet)
    2 x 4 ft
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    $
    77
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT3L MV
    25390742
    3
    2 x 4 ft
    32 W
    1
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    120 to 277 V
    White
    2850 Lumens
    Electronic Instant Start
    3500 K
    $
    80
    .97
    /
    EA
    25390742
    No. of Lamps
    3
    Fixture Size (feet)
    2 x 4 ft
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    3500 K
    $
    80
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229088 SKU, 25229088 ANALYTICS...
    Lamp Watts
    32
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Ballast Type
    Color Temperature (Kelvin)
    Price
    $
    88
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229089 SKU, 25229089 ANALYTICS...
    Lamp Watts
    32
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Ballast Type
    Color Temperature (Kelvin)
    Price
    $
    90
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061407 SKU, 25061407 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Visual Comfort And Light Cut-Off Are Important
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    Price
    $
    97
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25231849 SKU, 25231849 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    Price
    $
    69
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229091 SKU, 25229091 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    2
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    Price
    $
    96
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229090 SKU, 25229090 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    Price
    $
    77
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22073238 SKU, 22073238 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    Price
    $
    77
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25390742 SKU, 25390742 ANALYTICS...
    Lamp Watts
    32 W
    No. of Ballasts
    1
    Additional Features
    Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2850 Lumens
    Ballast Type
    Electronic Instant Start
    Color Temperature (Kelvin)
    3500 K
    Price
    $
    80
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available