GE Lighting F32T8XLSPX30HLEC 32W Linear Fluorescent | Graybar Store
GE Lighting - 32W Linear Fluorescent - F32T8XLSPX30HLEC
+ / - Hover over image to Zoom
Other Views

    32W Linear Fluorescent

    Manufacturer: GE Lighting
    Manufacturer #: F32T8XLSPX30HLEC
    SKU: 22077475
    $5.90
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):40000
    Initial/Mean Lumens:3100/2915
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8XLSPX30HLEC
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 3100/2915
    • Length (Inch) 48
    • Rated Life (Hour) 40000
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® Starcoat® T8