GE Lighting FLE32HLX/2/827 32W 120V T4 Spiral CFL, Soft White | Graybar Store
GE Lighting - 32W 120V T4 Spiral CFL, Soft White - FLE32HLX/2/827
+ / - Hover over image to Zoom
Other Views

    32W 120V T4 Spiral CFL, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: FLE32HLX/2/827
    SKU: 25047651
    $15.66
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:2200
    Packaging:10 Per Case
    Rated Life (Hour):8000
    Wattage:32
    Alternate Manufacturer Part No.:24743
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE32HLX/2/827
    • Alternate Manufacturer Part No. 24743
    • Base Type Medium
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE Soft White Spiral® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant