Panduit CMVDR1S 3.26 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring | Graybar Store
Panduit - 3.26 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring - CMVDR1S
+ / - Hover over image to Zoom
Other Views

    3.26 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring

    Manufacturer: Panduit
    Manufacturer #: CMVDR1S
    SKU: 25084760
    $11.35
    Checking Pricing
         
    Size (Inches):3.26 x 2.05 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMVDR1S
    • Materials Flame Retardant Polycarbonate
    • Size (Inches) 3.26 x 2.05 in.
    Product Overview:
    Black polycarbonate 3.26 L x 2.05 in. W vertical D ring with 1/4 in. (M6) mounting hole. Cable capacity: Category 6A (20), Category 6 (30), Category 5e (35).
    • Patented Cable Manager Ring
    • Standard EIA Hole Spacing Allows Product to be Mounted to Any Standard Rack
    • Flexible Material Allows Arm to Rotate So Entire Cable Bundle Can be Inserted and Removed
    • Rounded Edges Prevent Damage to Cable Insulation
    • 1/4 in. (M6) Mounting Hole Allows For a Variety of Screws to Secure the D-Ring to a Surface
    • Material: Black Flame-Retardant Polycarbonate