Pentair Hoffman AVK23 3.25 x 3.25 Louver Plate Kit | Graybar Store
Pentair Hoffman - 3.25 x 3.25 Louver Plate Kit - AVK23
+ / - Hover over image to Zoom
Other Views

    3.25 x 3.25 Louver Plate Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AVK23
    SKU: 88132603
    $25.71
    Checking Pricing
         
    Color:Grey
    Height (Inches):3.25 in.
    Width (Inches):3.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AVK23
    • Color Grey
    • Height (Inches) 3.25 in.
    • Width (Inches) 3.25 in.
    Product Overview:
    Louver plate kit is 3.25 W x 3.25 inch H. Steel plate has 3 louvers.