Hubbell Wiring Device - Kellems PDB12LP 3.25 Inch Wide, Non-Metallic Deep Box, Off White | Graybar Store
Hubbell Wiring Device - Kellems - 3.25 Inch Wide, Non-Metallic Deep Box, Off White - PDB12LP
+ / - Hover over image to Zoom
Other Views

    3.25 Inch Wide, Non-Metallic Deep Box, Off White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB12LP
    SKU: 99577531
    $6.60
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):3.25 W x 4.9 L x 1.25 in. D.
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB12LP
    • Color Off-White
    • Dimensions (Inches) 3.25 W x 4.9 L x 1.25 in. D.
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With PremiseTrak PP1 Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic deep box for PP1 latching raceway. Box is 3.25 W x 4.9 L x 1.25 in. D.