Pentair Hoffman AFLT33 3.22 x 3.25 Louver Plate Kit Filters | Graybar Store
Pentair Hoffman - 3.22 x 3.25 Louver Plate Kit Filters - AFLT33
+ / - Hover over image to Zoom
Other Views

    3.22 x 3.25 Louver Plate Kit Filters

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLT33
    SKU: 88132332
    $32.59
    Checking Pricing
         
    Height (Inches):3.22 in.
    Width (Inches):3.25 in.
    Additional Features:For Use With AVK33 or AVK33SS6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLT33
    • Type Louver Plate Kit Filters
    • Additional Features For Use With AVK33 or AVK33SS6
    • Height (Inches) 3.22 in.
    • Width (Inches) 3.25 in.
    Product Overview:
    Enclosure is 8.25 W x 8 H x 6.25 inch D. Type 4X enclosure has a solid cover with screws.
    Type 4X Enclosure:
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
    • Fiberglass material is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Threaded internal bosses provided for mounting optional panels and terminal block kits
    • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.
    • Sealing washers are furnished with enclosure
    • Light grey color inside and out