GE Lighting MPR320/C/PA/ED28 320W HID PulseArc Multi-Vapor | Graybar Store
GE Lighting - 320W HID PulseArc Multi-Vapor - MPR320/C/PA/ED28
+ / - Hover over image to Zoom
Other Views

    320W HID PulseArc Multi-Vapor

    Manufacturer: GE Lighting
    Manufacturer #: MPR320/C/PA/ED28
    SKU: 25002237
    $54.20
    Checking Pricing
         
    Wattage:320
    Ballast Type:M132/M154
    Packaging:12 Per Case
    Rated Life (Hour):20000
    Color Temperature (Kelvin):3700
    CRI:70
    Alternate Manufacturer Part No.:19609
    Additional Features:Coated, Protected, UV Control
    Initial/Mean Lumens:30600/22500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR320/C/PA/ED28
    • Additional Features Coated, Protected, UV Control
    • Alternate Manufacturer Part No. 19609
    • Ballast Type M132/M154
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3700
    Product Overview:
    GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED28