Leviton Type 2-Panel Mount Surge Protection | Graybar Store
Leviton - Type 2-Panel Mount Surge Protection
+ / - Hover over image to Zoom
Other Views

    Type 2-Panel Mount Surge Protection

    Manufacturer: Leviton
         

    This Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients.

    • Type 2 panel Mount Surge Protection
    • 120/208 Volt 3-Phase Delta Panel Protector 4-Mode Protection
    • NEMA 3R Enclosure
    • UL 1449 3rd Edition Type 2
    See More >>
    • Manufacturer Leviton
    • Application Commercial; Electronic Equipment; Industrial; Residential
    • Connection Type Wire Leads
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Protection Type
    Voltage Configuration
    Max. Surge Current
    Additional Features
    NEMA Rating
    Mount Type
    Phase
    Amps
    Voltage (Volts)
    Material
    Price
    32120-DY3
    92037916
    Type 2 Surge Protective Device
    120/208V 3-Phase WYE
    80kA Per Mode (Per Phase)
    $
    715
    .43
    /
    EA
    92037916
    Protection Type
    Type 2 Surge Protective Device
    Voltage Configuration
    120/208V 3-Phase WYE
    Max. Surge Current
    80kA Per Mode (Per Phase)
    Additional Features
    NEMA Rating
    Mount Type
    Phase
    Amps
    Voltage (Volts)
    Material
    $
    715
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    32120-1
    92047441
    Type 2 Surge
    80 kA
    Home Control and X10 Compatible
    3R
    Panel Mount
    1
    20 A
    120/240
    Steel
    $
    664
    .32
    /
    EA
    92047441
    Protection Type
    Type 2 Surge
    Voltage Configuration
    Max. Surge Current
    80 kA
    Additional Features
    Home Control and X10 Compatible
    NEMA Rating
    3R
    Mount Type
    Panel Mount
    Phase
    1
    Amps
    20 A
    Voltage (Volts)
    120/240
    Material
    Steel
    $
    664
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92037916 SKU, 92037916 ANALYTICS...
    Max. Surge Current
    80kA Per Mode (Per Phase)
    Additional Features
    NEMA Rating
    Mount Type
    Phase
    Amps
    Voltage (Volts)
    Material
    Price
    $
    715
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047441 SKU, 92047441 ANALYTICS...
    Max. Surge Current
    80 kA
    Additional Features
    Home Control and X10 Compatible
    NEMA Rating
    3R
    Mount Type
    Panel Mount
    Phase
    1
    Amps
    20 A
    Voltage (Volts)
    120/240
    Material
    Steel
    Price
    $
    664
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available