Vertiv MS1332 32 Inch MS 13 Series Single-Mount Stake | Graybar Store
Vertiv - 32 Inch MS 13 Series Single-Mount Stake - MS1332
+ / - Hover over image to Zoom
Other Views

    32 Inch MS 13 Series Single-Mount Stake

    Manufacturer: Vertiv
    Manufacturer #: MS1332
    SKU: 88231473
    $11.08
    Checking Pricing
         
    Height (Inches):32 in.
    Color:Grey-Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # MS1332
    • Color Grey-Green
    • Height (Inches) 32 in.
    • Country of Origin US - USA
    Product Overview:
    Green 32 inch high mounting stake with hardware for pedestals and closures.
    Stake is made of mill-galvanized steel and is RUS accepted.