Werner D6232-2 32 Foot D6200-2 Series Multi Section Extension Ladder | Graybar Store
Werner - 32 Foot D6200-2 Series Multi Section Extension Ladder - D6232-2
+ / - Hover over image to Zoom
Other Views

    32 Foot D6200-2 Series Multi Section Extension Ladder

    Manufacturer: Werner
    Manufacturer #: D6232-2
    SKU: 91026214
    $507.16
    Checking Pricing
         
    Height (Feet):32 ft.
    Load Rating (Pound):300 lb.
    Spread (Inches):19
    Additional Features:Closed Length 16 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # D6232-2
    • Additional Features Closed Length 16 Feet
    • Height (Feet) 32 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 19
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    32 foot fiberglass extension ladder has a 300 pound capacity.
    Extension Ladder
    • 29 Ft Extended Length
    • 300 Lb Load Rating
    • 19 Inch Base Width
    • 1-1/2 Inch Flat D Rung Size
    • Parallel Base Type
    • 2 Number of Sections
    • Reinforced Fiberglass Material
    • Safety Smart Brand
    • D6200-2 Model
    • Applicable Standard ANSI A14.5
    • OSHA Rating Type IA Extra Heavy Duty
    • Total Length 32 Ft
    • Fly Outside Width 16 Inch
    • Flange Size 1-3/16 Inch Width
    • Rail Size 3-5/16 Inch Width
    • Application Professional
    • Orange Electrically Non Conductive Side Rail
    • Base and Fly
    • Durable Rail Shield Bracket and Shoe With Shu-Lok
    • Slip-Resistant Pad and Spur Plate
    • Heavy Duty Pulley With Rope
    • Interlocking Side Rail
    • Internal Guide
    • Mar-Resistant Molded End Cap
    • Molded Rung Brace
    • Rope Clamp Ties Rope to Rung
    • Rugged Gravity Spring Lock