Federal Signal 31X-120-3 31X Explosion-Proof Vibrating Horn, 120V | Graybar Store
Federal Signal - 31X Explosion-Proof Vibrating Horn, 120V - 31X-120-3
+ / - Hover over image to Zoom
Other Views

    31X Explosion-Proof Vibrating Horn, 120V

    Manufacturer: Federal Signal
    Manufacturer #: 31X-120-3
    SKU: 88095674
    $875.09
    Checking Pricing
         
    Additional Features:produces 100dba at 10 ft.
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 31X-120-3
    • Additional Features produces 100dba at 10 ft.
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Explosion-proof horn 120 vac and features an internal volume control and corrosion resistant cast aluminum housings, produces 100dba at 10 ft.