Cooper Wheelock 31T-115-R 31T-115-R | Graybar Store
Cooper Wheelock - 31T-115-R - 31T-115-R
+ / - Hover over image to Zoom
Other Views

    31T-115-R

    Manufacturer: Cooper Wheelock
    Manufacturer #: 31T-115-R
    SKU: 90083979
    $60.69
    Checking Pricing
         
    Voltage (Volts):115
    Volume:95 at 10 ft dBa
    Additional Features:Resonant Grille Design for High Sound Output with Low Current Draw; Vandal-Resistant
    Amps:0.16 A
    Dimensions:4 W x 2.61 D x 4 H in
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # 31T-115-R
    • Color Red
    • Dimensions 4 W x 2.61 D x 4 H in
    • Voltage (Volts) 115
    • Additional Features Resonant Grille Design for High Sound Output with Low Current Draw; Vandal-Resistant
    • Amps 0.16 A
    • Volume 95 at 10 ft dBa
    • Country of Origin CN - China
    Product Overview:
    Eaton® Cooper Wheelock Horn, Voltage (Volts): 115 V, Dimensions: 4 W x 2.61 D x 4 H in, Red, Volume: 95 at 10 ft dBa
    Dual Encoder H.264/MJPEG; Fast Frame Rates; Outdoor Rated IP66 and Tamper-Resistant Housing; Remote Focus/Zoom Motorized P-Iris Lens; User-Friendly Web Interface