Pentair Hoffman A42N3009 Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch, 30 x 42 x 9.25 in. | Graybar Store
Pentair Hoffman - Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch, 30 x 42 x 9.25 in. - A42N3009
+ / - Hover over image to Zoom
Other Views

    Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch, 30 x 42 x 9.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A42N3009
    SKU: 88131840
    $683.29
    Checking Pricing
         
    Depth (Inches):9.25 in.
    Height (Inches):30 in.
    Width (Inches):42 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A42N3009
    • Depth (Inches) 9.25 in.
    • Height (Inches) 30 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 42 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Large enclosure is 42 W x 30 H x 9.25 inch D. Type 1 large continuous hinge enclosure has slotted flush latch. Overall size is 45.5 W x 31.75 H x 9.75 inch D.