Pentair Hoffman A36H30CLP Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 36 x 10 | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 36 x 10 - A36H30CLP
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 36 x 10

    Manufacturer: Pentair Hoffman
    Manufacturer #: A36H30CLP
    SKU: 88131747
    $931.08
    Checking Pricing
         
    Depth (Inches):10 in.
    Height (Inches):30 in.
    Width (Inches):36 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A36H30CLP
    • Depth (Inches) 10 in.
    • Height (Inches) 30 in.
    • NEMA Ratings NEMA 3/4/12/13
    • Width (Inches) 36 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall-mount enclosure is 36 W x 30 H x 10 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Wall-Mount Enclosure:
    • Seams continuously welded and ground smooth
    • External wall-mounting brackets
    • Formed external flanges around all sides of enclosure opening
    • Stainless steel door clamps on three sides of door
    • Removable heavy gauge stainless steel continuous hinge pin
    • Hasp and staple provided for padlocking
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • ANSI 61 grey polyester powder paint inside and out