GE Lighting Incandescent Lamp, R20 Bulb, Medium Base, 30W | Graybar Store
GE Lighting - Incandescent Lamp, R20 Bulb, Medium Base, 30W
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, R20 Bulb, Medium Base, 30W

    Manufacturer: GE Lighting
         

    Standard 30W R20 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape R20
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    30R20/6
    88111083
    145
    30 Per Case
    6000
    30
    46849
    130
    $
    8
    .61
    /
    EA
    88111083
    Initial Lumens
    145
    Packaging
    30 Per Case
    Rated Life (Hour)
    6000
    Wattage
    30
    Alternate Manufacturer Part No.
    46849
    Voltage Rating
    130
    $
    8
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30R20/1-6PK
    96011622
    180
    30 Per Case
    2000
    30
    14891
    120
    $
    5
    .76
    /
    EA
    96011622
    Initial Lumens
    180
    Packaging
    30 Per Case
    Rated Life (Hour)
    2000
    Wattage
    30
    Alternate Manufacturer Part No.
    14891
    Voltage Rating
    120
    $
    5
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111083 SKU, 88111083 ANALYTICS...
    Rated Life (Hour)
    6000
    Wattage
    30
    Alternate Manufacturer Part No.
    46849
    Voltage Rating
    130
    Price
    $
    8
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96011622 SKU, 96011622 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    30
    Alternate Manufacturer Part No.
    14891
    Voltage Rating
    120
    Price
    $
    5
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available