Pentair Hoffman DAH301 30W, 110/120V Semiconductor Heater | Graybar Store
Pentair Hoffman - 30W, 110/120V Semiconductor Heater - DAH301
+ / - Hover over image to Zoom
Other Views

    30W, 110/120V Semiconductor Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH301
    SKU: 96008742
    $164.65
    Checking Pricing
         
    Voltage (Volts):110/120
    Width (Inches):5.25 in.
    Color:Black
    Height (Inches):2.5 in.
    Watts:30W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH301
    • Color Black
    • Voltage (Volts) 110/120
    • Type Semiconductor Heater
    • Height (Inches) 2.5 in.
    • Watts 30W
    • Width (Inches) 5.25 in.
    Product Overview:
    Enclosure is 400 W x 500 H x 200 mm D. Type 4 enclosure is fiberglass with hidden hinges.
    Ultrx™ Type 4 Fiberglass Enclosure with Solid Door
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
    • Fiberglass is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Enclosure may be rotated 180 degrees for left and right hinging
    • Molded-in drip shields are standard with each enclosure
    • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
    • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
    • Door hinges are replaceable
    • Type 316 stainless steel quarter-turn latch
    • Molded-in DIN bosses
    • Molded bosses on door provide additional mounting provisions
    • Integral mounting rails provide infinite panel adjustment front to back
    • Exterior surface painted light-grey acrylic enamel for enhanced UV protection