Wiremold (Legrand) 30TC-2V 30TC Series Blank Steel Poles | Graybar Store
Wiremold (Legrand) - 30TC Series Blank Steel Poles - 30TC-2V
+ / - Hover over image to Zoom
Other Views

    30TC Series Blank Steel Poles

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 30TC-2V
    SKU: 96029860
    $223.37
    Checking Pricing
         
    Additional Features:Receptacles can be added to the blank poles
    Brand or Series:30TC
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 30TC-2V
    • Color Ivory
    • Additional Features Receptacles can be added to the blank poles
    • Brand or Series 30TC
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single comparment pole. Furnished unwired without outlets. Pole height 10 ft. 5 inches with ivory finish.
    Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.