Wiremold (Legrand) 30TC Series Blank Steel Poles | Graybar Store
Wiremold (Legrand) - 30TC Series Blank Steel Poles
+ / - Hover over image to Zoom
Other Views

    30TC Series Blank Steel Poles

    Manufacturer: Wiremold (Legrand)
         

    Handling standard length poles on a job site can be a challenge. Now with the new Tele-Power Pole Extenders, you can snap together 5 ft. sections to create a complete pole or extend the length of an existing pole.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Brand or Series
    Color
    Length
    Price
    30TC-4V
    96029861
    Power on both sides./ Receptacles can be added to the blank poles
    30TC
    Ivory
    10 ft.
    $
    313
    .88
    /
    EA
    96029861
    Additional Features
    Power on both sides./ Receptacles can be added to the blank poles
    Brand or Series
    30TC
    Color
    Ivory
    Length
    10 ft.
    $
    313
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30TC-2V
    96029860
    Receptacles can be added to the blank poles
    30TC
    Ivory
    10 ft.
    $
    223
    .37
    /
    EA
    96029860
    Additional Features
    Receptacles can be added to the blank poles
    Brand or Series
    30TC
    Color
    Ivory
    Length
    10 ft.
    $
    223
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029861 SKU, 96029861 ANALYTICS...
    Color
    Ivory
    Length
    10 ft.
    Price
    $
    313
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029860 SKU, 96029860 ANALYTICS...
    Color
    Ivory
    Length
    10 ft.
    Price
    $
    223
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available