Wiremold (Legrand) 30TC-212V 30TC Series Blank Steel Pole, 12 Ft. | Graybar Store
Wiremold (Legrand) - 30TC Series Blank Steel Pole, 12 Ft. - 30TC-212V
+ / - Hover over image to Zoom
Other Views

    30TC Series Blank Steel Pole, 12 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 30TC-212V
    SKU: 99437784
    $249.15
    Checking Pricing
         
    Pole Height:12 ft
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 30TC-212V
    • Color Ivory
    • Pole Height 12 ft
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum 12 ft, ivory telephone power pole.