Square D (Schneider Electric) 9001SKS42B 30MM SELECTOR SWITCH 3 POSITION | Graybar Store
Square D (Schneider Electric) - 30MM SELECTOR SWITCH 3 POSITION - 9001SKS42B
+ / - Hover over image to Zoom
Other Views

    30MM SELECTOR SWITCH 3 POSITION

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKS42B
    SKU: 88248452
    $57.36
    Checking Pricing
         
    Operator Type:Maintained 3-Position Selector Switch
    Color:Black
    Additional Features:Manual Return, Operator Only
    Knob Style:Standard
    Use With:Cam Type B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKS42B
    • Color Black
    • Additional Features Manual Return, Operator Only
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Standard
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Operator Type Maintained 3-Position Selector Switch
    • Use With Cam Type B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    30MM SELECTOR SWITCH 3 POSITION