Square D (Schneider Electric) 9001SKT1G9 30mm Pushbutton HD Pilot Light, Push-to-Test, Green, Plastic Domed | Graybar Store
Square D (Schneider Electric) - 30mm Pushbutton HD Pilot Light, Push-to-Test, Green, Plastic Domed - 9001SKT1G9
+ / - Hover over image to Zoom
Other Views

    30mm Pushbutton HD Pilot Light, Push-to-Test, Green, Plastic Domed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKT1G9
    SKU: 91030622
    $213.25
    Checking Pricing
         
    Color:Green
    Voltage Rating:120
    Additional Features:Push-to-Test
    Cover Style:Plastic Domed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKT1G9
    • Color Green
    • Additional Features Push-to-Test
    • Cover Style Plastic Domed
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Push-to-test style 120V 30 mm 9001 type SK HD pilot light with green plastic domed cap.