Square D (Schneider Electric) 9001SKT1L31 30mm Pushbutton HD Pilot Light, Push-to-Test, Blue, Plastic Fresnel | Graybar Store
Square D (Schneider Electric) - 30mm Pushbutton HD Pilot Light, Push-to-Test, Blue, Plastic Fresnel - 9001SKT1L31
+ / - Hover over image to Zoom
Other Views

    30mm Pushbutton HD Pilot Light, Push-to-Test, Blue, Plastic Fresnel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKT1L31
    SKU: 22117197
    $213.25
    Checking Pricing
         
    Color:Blue
    Voltage Rating:120
    Additional Features:Push-to-Test
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKT1L31
    • Color Blue
    • Additional Features Push-to-Test
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating 120
    • Country of Origin MX - Mexico
    Product Overview:
    Push-to-test style 120V 30 mm 9001 type SK HD pilot light with blue plastic fresnel cap.