Square D (Schneider Electric) 9001R20 30MM MUSHROOM FOR ILLUM PB RED 35MM | Graybar Store
Square D (Schneider Electric) - 30MM MUSHROOM FOR ILLUM PB RED 35MM - 9001R20
+ / - Hover over image to Zoom
Other Views

    30MM MUSHROOM FOR ILLUM PB RED 35MM

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001R20
    SKU: 88248365
    $10.72
    Checking Pricing
         
    Color:Red
    Use With:K2L and SK2L Series 30mm Illuminated Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001R20
    • Color Red
    • Use With K2L and SK2L Series 30mm Illuminated Pushbuttons
    • Country of Origin MX - Mexico
    Product Overview:
    Mushroom knob 1-3/8 in. dia. for use with 30mm K2L/SK2L series illuminated pushbuttons.