Square D (Schneider Electric) 9001K92R 30MM Mushroom Button, Red | Graybar Store
Square D (Schneider Electric) - 30MM Mushroom Button, Red - 9001K92R
+ / - Hover over image to Zoom
Other Views

    30MM Mushroom Button, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K92R
    SKU: 88247311
    $46.32
    Checking Pricing
         
    Color:Red
    Use With:KR24 and SKR24 Series 30mm Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K92R
    • Color Red
    • Use With KR24 and SKR24 Series 30mm Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red 1-3/8 screw on mushroom knob for use with KR24 and SKR24 series 30mm pushbuttons.