GE Lighting F30T8/CW/4 Fluorescent Lamp, Appliance, T8, G13 Base, 19W, 4100K, Product Code 10349 | Graybar Store
GE Lighting - Fluorescent Lamp, Appliance, T8, G13 Base, 19W, 4100K, Product Code 10349 - F30T8/CW/4
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, Appliance, T8, G13 Base, 19W, 4100K, Product Code 10349

    Manufacturer: GE Lighting
    Manufacturer #: F30T8/CW/4
    SKU: 88111746
    $10.49
    Checking Pricing
         
    Wattage:19
    Rated Life (Hour):7500
    Initial/Mean Lumens:1375/1170
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10349
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T8/CW/4
    • Alternate Manufacturer Part No. 10349
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1375/1170
    Product Overview:
    GE T8 - Appliance