Pass and Seymour (Legrand) PS30AC2-I Industrial Extra Heavy Duty Specification Grade 30A 120/277V 2 Pole Toggle Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - Industrial Extra Heavy Duty Specification Grade 30A 120/277V 2 Pole Toggle Switch, Ivory - PS30AC2-I
+ / - Hover over image to Zoom
Other Views

    Industrial Extra Heavy Duty Specification Grade 30A 120/277V 2 Pole Toggle Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS30AC2-I
    SKU: 99861255
    $63.00
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS30AC2-I
    • Color Ivory
    • Amperage 30A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory 30A 120/277V extra heavy duty back and side wired 2 pole toggle switch.
    • Heavy-Gauge One-Piece Copper Alloy Contact Arm Virtually Eliminates Contact Bounce
    • Cam Controls Fast Make and Positive Break to Minimize Arcing
    • Heavy-Duty Bumper Pads For Quiet Operation
    • High Strength Thermoplastic Polycarbonate Toggle
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Oversized Silver Alloy Contacts For Long Life and Better Heat Dissipation
    • Grounding Terminal is Standard
    • Shallow Design For Ease of Installation
    • Nickel-Plated Steel Strap With Integral Ground
    • Auto-Ground Clip Assures Positive Ground