Pass and Seymour (Legrand) 30A Extra Heavy Duty Industrial Toggle Switch | Graybar Store
Pass and Seymour (Legrand) - 30A Extra Heavy Duty Industrial Toggle Switch
+ / - Hover over image to Zoom
Other Views

    30A Extra Heavy Duty Industrial Toggle Switch

    Manufacturer: Pass and Seymour (Legrand)
         

    Extra heavy duty industrial 30A toggle switch.

    • Heavy-Gauge One-Piece Copper Alloy Contact Arm Virtually Eliminates Contact Bounce
    • Cam Controls Fast Make and Positive Break to Minimize Arcing
    • Heavy-Duty Bumper Pads For Quiet Operation
    • High Strength Thermoplastic Polycarbonate Toggle
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Oversized Silver Alloy Contacts For Long Life and Better Heat Dissipation
    • Grounding Terminal is Standard
    • Shallow Design For Ease of Installation
    • Nickel-Plated Steel Strap With Integral Ground
    • Auto-Ground Clip Assures Positive Ground
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    PS30AC2-W
    25280630
    White
    2-Pole
    120/277V
    30A
    $
    60
    .68
    /
    EA
    25280630
    Color
    White
    Switch Type
    2-Pole
    Voltage Rating
    120/277V
    Amperage
    30A
    $
    60
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS30AC2-I
    99861255
    Ivory
    2-Pole
    120/277V
    30A
    $
    63
    .00
    /
    EA
    99861255
    Color
    Ivory
    Switch Type
    2-Pole
    Voltage Rating
    120/277V
    Amperage
    30A
    $
    63
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25280630 SKU, 25280630 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    30A
    Price
    $
    60
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861255 SKU, 99861255 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    30A
    Price
    $
    63
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available