Hubbell Wiring Device - Kellems HBL13R89D 30A 600VAC 3-Pole Manual Motor Control Switch With HBL13R90 Metal Type 3R Enclosure | Graybar Store
Hubbell Wiring Device - Kellems - 30A 600VAC 3-Pole Manual Motor Control Switch With HBL13R90 Metal Type 3R Enclosure - HBL13R89D
+ / - Hover over image to Zoom
Other Views

    30A 600VAC 3-Pole Manual Motor Control Switch With HBL13R90 Metal Type 3R Enclosure

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL13R89D
    SKU: 25044458
    $127.78
    Checking Pricing
         
    Voltage Rating:600 V AC
    NEMA Rating:NEMA 3R
    Length:4.28 in.
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL13R89D
    • Amperage Rating 30 A
    • Length 4.28 in.
    • NEMA Rating NEMA 3R
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit-Lock® Disconnect Switch With Non-Metallic Housing, Amperage Rating: 30 A, Voltage Rating: 600 V AC, NEMA Rating: 3R, Length: 4.28 in