Square D (Schneider Electric) RFK06 30A 600V Class R Fuse Kit For F3 Disconnect Switches | Graybar Store
Square D (Schneider Electric) - 30A 600V Class R Fuse Kit For F3 Disconnect Switches - RFK06
+ / - Hover over image to Zoom
Other Views

    30A 600V Class R Fuse Kit For F3 Disconnect Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RFK06
    SKU: 94008227
    $26.08
    Checking Pricing
         
    Switch Series:F3
    Amps:30A
    Use With:H-Series Disconnect
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RFK06
    • Voltage (Volts) 600
    • Amps 30A
    • Switch Series F3
    • Accessory Type Safety Switch
    • Use With H-Series Disconnect
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class R 30A 600V fuse kit for use with F3 series switches.