Bussmann (Eaton) 3743 30A 600V 1 Pole Add On Fuse Block For 13/32 x 1 1/2 in. Fuses | Graybar Store
Bussmann (Eaton) - 30A 600V 1 Pole Add On Fuse Block For 13/32 x 1 1/2 in. Fuses - 3743
+ / - Hover over image to Zoom
Other Views

    30A 600V 1 Pole Add On Fuse Block For 13/32 x 1 1/2 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 3743
    SKU: 88049530
    $16.95
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 3743
    • Amps 30A
    • Fuse Dimension 13/32 Dia. x 1 1/2 L in.
    • Pole 1-Pole
    Product Overview:
    Add On 30A 600V 1 pole fuse block for 13/32 x 1 1/2 in. fuses.
    Single-pole blocks lock into each other and can be added at any time. Each has single end barrier. Order end barrier 3742 to complete block.