Bussmann (Eaton) 4515 30A 250VAC/DC 1 Pole Fuse Block With Screw Terminals For 13/32 x 1 1/2 in. Fuses | Graybar Store
Bussmann (Eaton) - 30A 250VAC/DC 1 Pole Fuse Block With Screw Terminals For 13/32 x 1 1/2 in. Fuses - 4515
+ / - Hover over image to Zoom
Other Views

    30A 250VAC/DC 1 Pole Fuse Block With Screw Terminals For 13/32 x 1 1/2 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 4515
    SKU: 88049641
    $12.63
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V AC/DC
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 4515
    • Amps 30A
    • Fuse Dimension 13/32 Dia. x 1 1/2 L in.
    • Pole 1-Pole
    Product Overview:
    One pole 30A 250V fuse block with screw terminals for 13/32 x 1 1/2 in. fuses.