Leviton 3032-2 30A 2 Pole Extra Heavy Duty Industrial Switch | Graybar Store
Leviton - 30A 2 Pole Extra Heavy Duty Industrial Switch - 3032-2
+ / - Hover over image to Zoom
Other Views

    30A 2 Pole Extra Heavy Duty Industrial Switch

    Manufacturer: Leviton
    Manufacturer #: 3032-2
    SKU: 88156219
    $28.72
    Checking Pricing
         
    Color:Brown
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 3032-2
    • Color Brown
    • Amperage 30A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 120/277V
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 30A 120/277V back and side wired 2 pole self grounding switch with brown toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.