Leviton 30A 2-Pole Extra Heavy Duty Industrial Switch | Graybar Store
Leviton - 30A 2-Pole Extra Heavy Duty Industrial Switch
+ / - Hover over image to Zoom
Other Views

    30A 2-Pole Extra Heavy Duty Industrial Switch

    Manufacturer: Leviton
         

    Extra hevy duty industrial 30A 2-Pole switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    3032-2
    88156219
    Brown
    2-Pole
    120/277V
    30A
    $
    28
    .72
    /
    EA
    88156219
    Color
    Brown
    Switch Type
    2-Pole
    Voltage Rating
    120/277V
    Amperage
    30A
    $
    28
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3032-2I
    88156220
    Ivory
    2-Pole
    120/277V
    30A
    $
    28
    .72
    /
    EA
    88156220
    Color
    Ivory
    Switch Type
    2-Pole
    Voltage Rating
    120/277V
    Amperage
    30A
    $
    28
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3032-2W
    94001226
    White
    2-Pole
    120/277V
    30A
    $
    28
    .72
    /
    EA
    94001226
    Color
    White
    Switch Type
    2-Pole
    Voltage Rating
    120/277V
    Amperage
    30A
    $
    28
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156219 SKU, 88156219 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    30A
    Price
    $
    28
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156220 SKU, 88156220 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    30A
    Price
    $
    28
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001226 SKU, 94001226 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    30A
    Price
    $
    28
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available