Red Lion 309FXE-ST-15 309FX Unmanaged Industrial Ethernet Switch-DIN-Rail | Graybar Store
Red Lion - 309FX Unmanaged Industrial Ethernet Switch-DIN-Rail - 309FXE-ST-15
+ / - Hover over image to Zoom
Other Views

    309FX Unmanaged Industrial Ethernet Switch-DIN-Rail

    Manufacturer: Red Lion
    Manufacturer #: 309FXE-ST-15
    SKU: 25803337
    $689.28
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:9
    Adapter Type:10/100 Base; TX RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 309FXE-ST-15
    • Type Unmanaged Industrial Ethernet Switch
    • No. of Ports 9
    • Adapter Type 10/100 Base; TX RJ45
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® 300 Unmanaged Industrial Ethernet Switch, No. of Ports: 9, 10/100 Base; TX RJ45, DIN Rail