Belden 3090A Tray Cable | Graybar Store
Belden - 3090A Tray Cable
+ / - Hover over image to Zoom
Other Views

    3090A Tray Cable

    Manufacturer: Belden
         

    Tray cables are used in industrial applications, such as raceways, conduit or cable trays.

    • Manufacturer Belden
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Shielded Overall Beldfoil Shield
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    1118A 01010000-CUT REEL
    25456439
    Non-Plenum
    Bare Copper
    16 AWG
    2
    1000 ft. Reel
    $
    0
    .67
    /
    EA
    25456439
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    0
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    27325AS 0105000-CUT REEL
    25456440
    Non-Plenum
    Bare Copper
    18 AWG
    2
    5000 ft. Reel
    $
    0
    .25
    /
    EA
    25456440
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    5000 ft. Reel
    $
    0
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3090A 0102500-CUT REEL
    25456447
    Non-Plenum
    Bare Copper
    16 AWG
    2
    2500 ft. Cut Reel
    $
    0
    .62
    /
    EA
    25456447
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    2500 ft. Cut Reel
    $
    0
    .62
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1120A 01010000-CUT REEL
    22063200
    Non-Plenum
    Bare Copper
    18 AWG
    2
    10,000 ft. Cut Reel
    $
    0
    .49
    /
    EA
    22063200
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    10,000 ft. Cut Reel
    $
    0
    .49
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1063A 01010000-CUT REEL
    22063193
    Non-Plenum
    Bare Copper
    18 AWG
    4
    10,000 ft. Cut Reel
    $
    1
    .01
    /
    EA
    22063193
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    10,000 ft. Cut Reel
    $
    1
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456439 SKU, 25456439 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    0
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456440 SKU, 25456440 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    5000 ft. Reel
    Price
    $
    0
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456447 SKU, 25456447 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    2500 ft. Cut Reel
    Price
    $
    0
    .62
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22063200 SKU, 22063200 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    10,000 ft. Cut Reel
    Price
    $
    0
    .49
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22063193 SKU, 22063193 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    10,000 ft. Cut Reel
    Price
    $
    1
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available