Mulberry 30820 30820 Swivel 180 Degrees Direct Wire-In Photo Control | Graybar Store
Mulberry - 30820 Swivel 180 Degrees Direct Wire-In Photo Control - 30820
+ / - Hover over image to Zoom
Other Views

    30820 Swivel 180 Degrees Direct Wire-In Photo Control

    Manufacturer: Mulberry
    Manufacturer #: 30820
    SKU: 88181868
    $21.37
    Checking Pricing
         
    Watts Tungsten:1200
    VA Ballast:1100
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30820
    • VA Ballast 1100
    • Volts AC 120
    • Watts Tungsten 1200
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Photocell, direct-wire conduit mount swivel, pencil type, 120V AC, 1100VA ballast, 1200W tungsten for use in wet locations.
    • Switch type: SPST
    • Voltage Rating: 120 V
    • Wet Locations
    • Operating Temperature: -40 to 70° C
    • Tungsten Load Rating: 1200 W