Panduit TP4H-C 3.08 L x 0.62 in. W Natural Nylon 6.6 Low Profile Cable Tie Plates With 1/4 in. (M6) Screw Hole (100) | Graybar Store
Panduit - 3.08 L x 0.62 in. W Natural Nylon 6.6 Low Profile Cable Tie Plates With 1/4 in. (M6) Screw Hole (100) - TP4H-C
+ / - Hover over image to Zoom
Other Views

    3.08 L x 0.62 in. W Natural Nylon 6.6 Low Profile Cable Tie Plates With 1/4 in. (M6) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: TP4H-C
    SKU: 88201206
    $112.65
    Checking Pricing
         
    Width (Inches):0.62
    Length:3.08 in.
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TP4H-C
    • Color Natural
    • Length 3.08 in.
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 3.08 L x 0.62 in. low profile cable tie plates with 1/4 in. (M6) screw hole. Hole spacing 2.50 in. For use with miniature, intermediate, standard, heavy standard, light heavy and heavy cable ties. Package of 100.
    Slotted mounting hole accommodates various fastener spacing. Low-profile design keeps bundle close to mounting surface. For indoor use only.