Panduit PLT9LH-C0 30.50 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (100) | Graybar Store
Panduit - 30.50 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (100) - PLT9LH-C0
+ / - Hover over image to Zoom
Other Views

    30.50 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT9LH-C0
    SKU: 93165223
    $101.16
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:30.50 in.
    Bundle Diameter (Inches):9.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT9LH-C0
    • Color UV Black
    • Bundle Diameter (Inches) 9.00
    • Length 30.50 in.
    Product Overview:
    Pan Ty® UV black nylon 30.50 L x 0.30 in. W light heavy cable ties. Tensile strength 120 lb. Max. bundle diameter 9.00 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC