Pentair Hoffman 30.5 mm Pushbutton Enclosure, Type 4X | Graybar Store
Pentair Hoffman - 30.5 mm Pushbutton Enclosure, Type 4X
+ / - Hover over image to Zoom
Other Views

    30.5 mm Pushbutton Enclosure, Type 4X

    Manufacturer: Pentair Hoffman
         

    Type 4X pushbutton enclosure is punched specifically to house oil-tight pushbuttons, switches and pilot lights. Enclosure provides protection against dirt, dust, oil and water.

    30.5 mm Pushbutton Enclosure, Type 4X:
    • 14 gauge stainless steel bodies, 16 gauge stainless steel
    • Cover and sides of body have smooth #4 brushed finish
    • Seams continuously welded and ground smooth
    • Captivated cover screws thread into sealed wells
    • Bonding provision on door; grounding nut on body
    • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
    • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
    • Oil-resistant gasket
    See More >>
    • Manufacturer Pentair Hoffman
    • Application Oil-Tight Pushbuttons, Switches, Pilot Lights
    • NEMA Ratings 4X/12/13
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Price
    E2PBSS
    88132762
    2.8
    3.5 in.
    6.8 in.
    $
    228
    .06
    /
    EA
    88132762
    Depth (Inches)
    2.8
    Height (Inches)
    3.5 in.
    Width (Inches)
    6.8 in.
    $
    228
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E4PBSS
    88132783
    3
    3.5 in.
    11.5 in.
    $
    306
    .47
    /
    EA
    88132783
    Depth (Inches)
    3
    Height (Inches)
    3.5 in.
    Width (Inches)
    11.5 in.
    $
    306
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E12PBSS
    88132724
    3
    11.75 in.
    8.5 in.
    $
    548
    .72
    /
    EA
    88132724
    Depth (Inches)
    3
    Height (Inches)
    11.75 in.
    Width (Inches)
    8.5 in.
    $
    548
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1PBSS
    88132742
    2.8
    3.3 in.
    4.5 in.
    $
    192
    .50
    /
    EA
    88132742
    Depth (Inches)
    2.8
    Height (Inches)
    3.3 in.
    Width (Inches)
    4.5 in.
    $
    192
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E3PBSS
    88132776
    3
    3.5 in.
    9 in.
    $
    263
    .31
    /
    EA
    88132776
    Depth (Inches)
    3
    Height (Inches)
    3.5 in.
    Width (Inches)
    9 in.
    $
    263
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132762 SKU, 88132762 ANALYTICS...
    Width (Inches)
    6.8 in.
    Price
    $
    228
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132783 SKU, 88132783 ANALYTICS...
    Width (Inches)
    11.5 in.
    Price
    $
    306
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132724 SKU, 88132724 ANALYTICS...
    Width (Inches)
    8.5 in.
    Price
    $
    548
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132742 SKU, 88132742 ANALYTICS...
    Width (Inches)
    4.5 in.
    Price
    $
    192
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132776 SKU, 88132776 ANALYTICS...
    Width (Inches)
    9 in.
    Price
    $
    263
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available